- SYN LTR-2 Series Grease
- NLGI 2
- 35 lb Pail
- Lithium Complex Thickener
- Heavy Duty
description
- This High Performance Grease is a 100% synthetic product. This product has far superior oxidation stability, better wear protection and significantly better operating temperature ranges than other synthetic greases built with polymers and mineral oil based greases. Manufactured with 100% polyalphaolefin (PAO) base fluids and thickened with lithium complex, the LUBRIPLATE SYN-LTR-2/460 grease is compatible with conventional lithium-thickened, mineral oil-based greases. The LUBRIPLATE SYN-LTR-2/460 grease is fortified with additives to prevent rust and corrosion and to reduce grease bleed. Its distinctive red color and tacky/adhesive texture increases its operating performance.
applications
- Multi-purpose industrial construction, automotive, marine, mining where a red grease is required
features
- Outstanding effective lubricating temperature range, -50°F to 450°F
- High dropping/melting points to 500°F(260°C)
- Prevents wear, rust and corrosion
| Length | 12 in |
| Drop Point (ASTM) | 500 ⁰F |
| Container Type | Pail |
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Height | 15 in |
| Pour Point | -45 ⁰F |
| Base Oil | Synthetic PAO |
| Series | SYN LTR-2 |
| Food Grade | No |
| Type | High Performance |
| Operating Temperature [Min] | -20 ⁰F |
| Dropping Point | 464 ⁰F |
| Fire Point | 550 ⁰F |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Family Name | Heavy Duty |
| Container Size | 35 lb |
| Color | Red |
| Operating Temperature [Max] | 450 ⁰F |
| Thickener | Lithium Complex |
| Base Oil Viscosity (ISO Grade) | 460 |
| Grease | Yes |
| Grease Thickener Type | Lithium Complex |
| Weight | 38.0 LB |
| EAN or UPC | 89215516902 |

