- SYN LTR-2 Series Grease
- NLGI 2
- 55 gal Drum
- Lithium Complex Thickener
- Heavy Duty
description
- This High Performance Grease is a 100% synthetic product. This product has far superior oxidation stability, better wear protection and significantly better operating temperature ranges than other synthetic greases built with polymers and mineral oil based greases. Manufactured with 100% polyalphaolefin (PAO) base fluids and thickened with lithium complex, the LUBRIPLATE SYN-LTR-2/460 grease is compatible with conventional lithium-thickened, mineral oil-based greases. The LUBRIPLATE SYN-LTR-2/460 grease is fortified with additives to prevent rust and corrosion and to reduce grease bleed. Its distinctive red color and tacky/adhesive texture increases its operating performance.
applications
- Multi-purpose industrial construction, automotive, marine, mining where a red grease is required
features
- Outstanding effective lubricating temperature range, -50°F to 450°F
- High dropping/melting points to 500°F(260°C)
- Prevents wear, rust and corrosion
| Height | 34 3/4 in |
| Container Type | Drum |
| Drop Point (ASTM) | 500 ⁰F |
| Family Name | Heavy Duty |
| Operating Temperature [Max] | 450 ⁰F |
| Length | 23 1/2 in |
| Pour Point | -45 ⁰F |
| Series | SYN LTR-2 |
| Fire Point | 550 ⁰F |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Color | Red |
| Operating Temperature [Min] | -20 ⁰F |
| Dropping Point | 464 ⁰F |
| Type | High Performance |
| Food Grade | No |
| Base Oil | Synthetic PAO |
| NLGI No. | 2 |
| Container Size | 55 gal |
| NLGI Grade | 2 |
| Base Oil Viscosity (ISO Grade) | 460 |
| Grease | Yes |
| Grease Thickener Type | Lithium Complex |
| Thickener | Lithium Complex |
| Weight | 425.0 LB |
| EAN or UPC | 89215416912 |

