- Low Temp Series Grease
- NLGI 1.5
- 55 gal Drum
- Anhydrous Calcium Thickener
- Low Temperature Grease
description
- An excellent multi-purpose, low temperature grease.
applications
- Chains
- Ball and roller bearings
- Garage door openers
- Railroad switches
- Electronic equipment
features
- Cold temperatures down to -60 °F
- Water resistant
- Anti-wear
- Resists rust and oxidation
compliances
- 0
| Container Size | 430 lb |
| Melting Temperature | 280.4°F |
| Type | Low Temp |
| Thickener Type | Anhydrous Calcium |
| Operating Temperature [Min] | -60 ⁰F |
| Water-Resistant | Yes |
| Base Oil | Anhydrous Calcium |
| Lubricity, R&O Additives | Yes |
| ASTM Drop Point | 280 °F |
| Color | Off-White |
| Worked Penetration | 290 to 320 |
| Base Oil Viscosity @ 100 °F | 90 |
| Dropping Point | 280 °F |
| Odor | Mineral Oil |
| NLGI No. | 1.5 |
| Container Type | Drum |
| Temperature Range [Max] | 250 °F |
| Application | High speed bearings, Low Temperature Applications |
| Food Grade | No |
| Boiling Point | 550.4 °F |
| Physical Form | Solid |
| Series | Low Temp |
| NLGI Grade | 1.5 |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Family Name | Low Temperature Grease |
| Drop Point (ASTM) | 280 °F |
| Temperature Range [Min] | -50 °F |
| Flash Point | 330.8 °F |
| Grease Type | Calcium |
| Operating Temperature [Max] | 225 ⁰F |
| Thickener | Anhydrous Calcium |
| Grease Thickener Type | Anhydrous Calcium |
| Grease | Yes |
| Weight | 465.0 LB |
| EAN or UPC | 89215417216 |

