- Biobased EP-2 Series Grease
- NLGI 2
- 120 lb Drum
- Lithium 12 Hydroxy Thickener
- Biobased EP‑2 Grease
description
- An Environmentally Acceptable Lubricant (EAL). Meets U.S. EPA Vessel General Permit (VGP) Requirements. Passes U.S. EPA Static Sheen Test (1617). Passes U.S. EPA Acute Toxicity Test (LC 50). Ultimately Biodegradable (Pw1).
applications
- Articulate tub barges (ATB)
- Rudder shafts
- Wire rope
- Excellent for all slow to medium bearings
features
- Highly resistant to fresh and salt water
- Excellent load-carrying capabilities
- Designed and developed to meet the US EPA 2013 Vessel General Permit (VGP) requirements
| Base Oil | Vegetable Oil |
| Physical Form | Solid |
| Operating Temperature [Min] | 10 ⁰F |
| Dropping Point | 385 ⁰F |
| Series | Biobased EP-2 |
| Worked Penetration | 265 to 295 |
| NLGI No. | 2 |
| Operating Temperature [Max] | 275 ⁰F |
| Grease Type | Biodegradable |
| Color | Amber |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Water-Resistant | Yes |
| Type | Extreme Pressure |
| Drop Point (ASTM) | 385 °F |
| Food Grade | No |
| NLGI Grade | 2 |
| Container Type | Drum |
| Family Name | Biobased EP‑2 Grease |
| Container Size | 120 lb |
| 4-Ball Wear Scar Dia. | 0.44 mm |
| Grease Thickener Type | Lithium 12 Hydroxy |
| Grease | Yes |
| Thickener | Lithium 12 Hydroxy |
| Weight | 134.0 LB |
| EAN or UPC | 89215434107 |

