- ATB Biobased EP‑2 Series Grease
- NLGI 2
- 120 lb Drum
- Lithium 12 Hydroxy Thickener
- Biobased EP‑2 Grease
| Container Size | 120 lb |
| Container Type | Drum |
| NLGI No. | 2 |
| Drop Point (ASTM) | 385 °F |
| Type | Multi Purpose |
| Family Name | Biobased EP‑2 Grease |
| Food Grade | No |
| Dropping Point | 385 ⁰F |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Thickener | Lithium 12 Hydroxy |
| Base Oil | Vegetable Oil |
| Series | ATB Biobased EP‑2 |
| Color | Tan |
| Weight | 120.0 LB |
| EAN or UPC | 89215402267 |

