- 22 ISO Grade
- Drum Container Type
description
- LUBRIPLATE HTO SPECIAL is highly refined mineral-oil based heat transfer fluid designed for use up to 600F(316C) in closed-loop systems. LUBRIPLATE HTO Special’s low pour point provides easy start up in cold environments. Lubriplate HTO Special is also fo
applications
- Closed-loop heat transfer thermal fluid systems commonly found in food processing, textile processing, plastic and rubber manufacturing, paper production and many other industries.
| Viscosity @ 212 °F | 5 cSt |
| ISO Grade | 22 |
| Height | 34 3/4 in |
| Pour Point | -43 ⁰F |
| Fire Point | 437 ⁰F |
| Food Grade | Yes |
| Container Type | Drum |
| Viscosity @ 104 °F | 20 cSt |
| Oil | Yes |
| Length | 23 1/2 in |
| Operating Temperature [Max] | 600 °F |
| Weight | 420.0 LB |
| EAN or UPC | 89215474813 |

