- HYDROFLUSH, 5 GAL PAIL
description
- LUBRIPLATE HYDROFLUSH is a premium quality, pure synthetic fluid designed to clean and dissolve varnish/deposits found in hydraulic systems containing mineral oils and other synthetic fluids. It is compatible with petroleum/mineral oils as well as all LUB
applications
- For flushing hydraulics
| Food Grade | No |
| ISO Grade | 22 |
| Container Type | Pail |
| Container Size | 5 gal |
| Viscosity @ 104 °F | 22 cSt |
| Oil | Yes |
| Color | Clear |
| Weight | 40.0 LB |
| EAN or UPC | 89215579808 |

