- BIO-SYNXTREME HF-46, DRUM
description
- The LUBRIPLATE BIO-SYNXTREME HF Series are high performance hydraulic fluids designed for demanding industrial and marine (Vessel General Permit) applications requiring environmental sensitivity, water solubility, fire resistance, and excellent anti-wear
applications
- The LUBRIPLATE BIO-SYNXTREME HF Series are high performance hydraulic fluids designed for demanding industrial and marine (Vessel General Permit) applications requiring environmental sensitivity, water solubility, fire resistance, and excellent anti-wear
features
- Excellent anti-wear performance
- All season performance
- Biodegradability
- Aquatic toxicity
| Container Type | Drum |
| Odor | Mild |
| Container Size | 55 gal |
| Fire Point | 600 ⁰F |
| Viscosity Index | 200 |
| Viscosity @ 104 °F | 46 cSt |
| Type | High Performance |
| SAE No. | 20 |
| Food Grade | No |
| Color | Yellow to Orange |
| Specific Gravity [Min] | 1.035 |
| ISO Grade | 46 |
| Flash Point | 519.8 °F to 593.6 °F |
| Pour Point | -59.8 °F |
| Viscosity @ 212 °F | 9.8 cSt |
| Oil | Yes |
| Green Product | Yes |
| Green Certification | US EPA Vessel General Permit (VGP) |
| Weight | 513.0 LB |
| EAN or UPC | 89215000814 |

