- BIO-SYNXTREME HF-68, 5 GAL PAIL
description
- The LUBRIPLATE BIO-SYNXTREME HF Series are high performance hydraulic fluids designed for demanding industrial and marine (Vessel General Permit) applications requiring environmental sensitivity, water solubility, fire resistance, and excellent anti-wear
applications
- The LUBRIPLATE BIO-SYNXTREME HF Series are high performance hydraulic fluids designed for demanding industrial and marine (Vessel General Permit) applications requiring environmental sensitivity, water solubility, fire resistance, and excellent anti-wear
| Type | High Performance |
| Color | Yellow to Orange |
| Viscosity @ 104 °F | 68 cSt |
| Container Size | 5 gal |
| Fire Point | 612 ⁰F |
| Specific Gravity [Min] | 1.041 |
| Food Grade | No |
| Container Type | Pail |
| Odor | Mild |
| Viscosity Index | 209 |
| Pour Point | -59.8 °F |
| SAE No. | 20 |
| ISO Grade | 68 |
| Flash Point | 519.8 °F to 593.6 °F |
| Viscosity @ 212 °F | 13.7 cSt |
| Oil | Yes |
| Green Product | Yes |
| Green Certification | US EPA Vessel General Permit (VGP) |
| Weight | 48.0 LB |
| EAN or UPC | 89215000821 |

