- ZF AC-1 ORANGE, 5 GAL PAIL
| Flash Point | 440.6 °F to 474.8 °F |
| Viscosity Index | 117 |
| Pour Point | -35 °F |
| Color | Amber |
| Odor | Mineral Oil |
| Container Size | 5 gal |
| Container Type | Pail |
| Type | Heavy Duty, Zinc Free |
| Weight | 40.0 LB |
| EAN or UPC | 89215503674 |
| Flash Point | 440.6 °F to 474.8 °F |
| Viscosity Index | 117 |
| Pour Point | -35 °F |
| Color | Amber |
| Odor | Mineral Oil |
| Container Size | 5 gal |
| Container Type | Pail |
| Type | Heavy Duty, Zinc Free |
| Weight | 40.0 LB |
| EAN or UPC | 89215503674 |