- MAG-00 Series Grease
- NLGI 00
- 7 lb Can
- Lithium 12 Hydroxy Thickener
- Low Temperature Grease
description
- These multi-purpose greases have a wide operating temperature range for variety of applications. Both work well is centralized/automatic lubricating systems. MAG-00 is a semi-fluid type grease that can also be used effectively in leaking gearboxes.
applications
- Centralized lubricating systems
- Gear cases requiring semi-fluid grease
- High-speed roller bearing guide pin sleeves
- Low temperature applications such as freezers and fifth wheels
features
- Polymer shear stable
- High film strength
- low torque
- Prevents wear, rust and corrosion
| Food Grade | No |
| Type | Multi Purpose |
| Thickener | Lithium 12 Hydroxy |
| NLGI No. | 00 |
| Drop Point (ASTM) | 340 °F |
| Family Name | Low Temperature Grease |
| Color | Off-White |
| Base Oil | Mineral Oil |
| Container Type | Can |
| Container Size | 7 lb |
| Series | MAG-00 |
| Weight | 0.0 LB |

