- Pressure Gauge
- 0 tp 100 psi
- 1/4 Male Pipe Stem
features
- A rugged steel cased gauge showing pressures from 0 to 100 psi
- The 1/4" male pipe stem allows it to be mounted on the Red Dragon 567 RC, 567 RD, R-499 and R-1584 regulators
- Dial diameter is 2"
| Gauge Pressure Range | 0 to 100 psi |
| Diameter | 2 in |
| Connection Size | 1/4 in |
| Operating Pressure [Min] | 0 psi |
| Gauge Size | 2 in |
| Operating Pressure [Max] | 100 psi |
| NPT Male | 1/4 in |
| Face Diameter | 2 in |
| Weight | 0.3 LB |

