- LP-Gas Hose
- 10 ft Long
- 1/4" Male NPT x 1/4" Male NPT Fittings
- 350 psi Max Pressure
features
- UL listed for use with either vapor or liquid LP-gas
- Each hose is coupled with 1/4" male and female pipe thread fittings on ends
- Maximum working pressure of this hose is 350 psi with a burst test of 1750 psi
| Type | LP-Gas Hose |
| Hose I.D. | 1/4 in |
| Operating Temperature [Max] | 350 °F |
| Length | 10 ft |
| Color | Black |
| Connection Type | 1/4 Male NPT x 1/4 Male NPT |
| Gas Type | LP Gas |
| Weight | 1.3 LB |

