- Adjusting Needle Valve, 1/4" NPT (m) x 1/4" NPT (f)
- Thumb Wheel
features
- Adjusting needle valve incorporating a thumb wheel for easy open or close
- Tested in excess of 350 lb
- Replacement valve for Red Dragon Torches and other Red Dragon Equipment
| Adjustment Type | Knob |
| Port Type | NPT |
| Port Size | 1/4 NPT |
| Body Material | Brass |
| Adjustment | Standard |
| Weight | 0.2 LB |

