- Vapor Torch Kit
- Propane
- 500,000 Btu/h Maximum Capacity
- 2050 °f Flame Temperture
- 30 psi nomal Operating Pressure
description
- This is the original Red Dragon Torch Kit and continues to be the most popular torch kit in North America. This 500,000 BTU/hr torch is our most powerful vapor torch and can handle the toughest jobs all year long. A great overall utility torch for years and years of service. Perfect for farm and ranch, construction, road crews, grounds maintenance, industry and more. Runs on tank pressure. No regulator required. Torch has a 3" diameter bell and a total length of 33 1/2".
includes
- 500,000 BTU VaporTorch
- 10 ft UL listed LP gas hose
- UL listed safety POL fitting
- Adjustable needle valve (model VT 3-30 C)
- Squeeze valve and rubber grip handle (model VT 3-30 SVC)
- Spark lighter
- Pipe thread compound
| Type | Vapor Torch Kit |
| Gas Type | Propane |
| Operating Pressure | 30 psi |
| Inlet Size | 1/4 in NPT |
| Operating Pressure [Min] | 5 psi |
| Length | 33 1/2 in |
| Operating Pressure [Max] | 90 psi |
| Outlet | N/A |
| Full Consumption | 23.3 lb/h |
| Torch Bell Diameter | 3 in |
| Flame Temperature | 2050 °F |
| Handle Length | 28 in |
| Output Power | 500000 Btu/h [Max] |
| Weight | 4.9 LB |

