- Master Marker
- 4" [Min], 16" [Max] Pipe Capacity
features
- Main body has it's own leveling system built-in and a strong magnetic base that works like a third hand
- Marking arm holder telescopes and rotates 360° to allow the marking of larger pipes and fittings
- Great for marking angles on pipe and structural steel
includes
- Structural Adaptor
| Material | Aluminum, Alloy Steel |
| Pipe Capacity [Min] | 4 in |
| Pipe Capacity [Max] | 16 in |
| Weight | 3.35 LB |

