- 18 in Belt Width
- Up thru 1/16 in Belt Thickness Range
- 316 Stainless Steel Material
- 25 lb/in Maximum Belt Tension
| Belt Thickness Range | Up thru 1/16 in |
| Fastener Series | 00 |
| Minimum Pulley Diameter | 1 in |
| Hardware Type | Fastener |
| Belt Width | 18 in |
| Hinge Pin Diameter | 0.046875 |
| Hinge Pin Material | Corrugated Stainless Steel |
| Material | Stainless Steel |
| Hinge Pin Included | Yes |
| Alternate Part No. or Item Code | 10053 |
| Weight | 0.9 LB |
| EAN or UPC | 697598100535 |

