- 30 in Belt Width
- Up thru 1/16 in Belt Thickness Range
- Steel Material
- 25 lb/in Maximum Belt Tension
| Hinge Pin Diameter | 0.046875 |
| Hinge Pin Included | Yes |
| Alternate Part No. or Item Code | 10059 |
| Belt Thickness Range | Up thru 1/16 in |
| Material | Steel |
| Hardware Type | Fastener |
| Fastener Series | 00 |
| Belt Width | 30 in |
| Hinge Pin Material | Corrugated Steel |
| Minimum Pulley Diameter | 1 in |
| Weight | 0.055 LB |
| EAN or UPC | 697598100597 |

