- Lacing Fastener Type
- 00 Fastener Series
- Steel Corrugated Hinge Pin Material
| Belt Width | 60 in |
| Hinge Pin Diameter | 0.046875 |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 11090 |
| Fastener Type | Lacing |
| Hinge Pin Material | Corrugated Steel |
| Fastener Series | 00 |
| Weight | 1.79 LB |
| EAN or UPC | 697598110909 |

