Skip to content Skip to navigation menu
Alligator® Lacing - Hinge Pin

00SH48

Alligator® Lacing - Hinge Pin
Item #101987780
  • Lacing Fastener Type
  • 00 Fastener Series
  • Stainless Steel Corrugated Hinge Pin Material
Alligator® Lacing - Hinge Pin
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lacing Fastener Type
  • 00 Fastener Series
  • Stainless Steel Corrugated Hinge Pin Material
Alternate Part No. or Item Code 11838
Fastener Type Lacing
Belt Width 48 in
Hardware Type Hinge Pins
Fastener Series 00
Hinge Pin Diameter 0.046875
Hinge Pin Material Corrugated Stainless Steel
Weight 0.015 LB
EAN or UPC 697598118387
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison