- Bolt Solid Plate Fastener Type
- 30 in Belt Width
- 45° Angle
| Alternate Part No. or Item Code | 30712 |
| Belt Width | 30 in |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 1-1/2 |
| Angle | 45 degrees |
| Weight | 40.0 LB |
| EAN or UPC | 697598307125 |
| Alternate Part No. or Item Code | 30712 |
| Belt Width | 30 in |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 1-1/2 |
| Angle | 45 degrees |
| Weight | 40.0 LB |
| EAN or UPC | 697598307125 |