- Bolt Solid Plate Fastener Type
- 42 in Belt Width
- 90° Angle
| Alternate Part No. or Item Code | 30558 |
| Fastener Type | Bolt Solid Plate |
| Angle | 90 degrees |
| Belt Width | 42 in |
| Fastener Series | 1-1/2 |
| Weight | 1.3 LB |
| EAN or UPC | 697598305589 |
| Alternate Part No. or Item Code | 30558 |
| Fastener Type | Bolt Solid Plate |
| Angle | 90 degrees |
| Belt Width | 42 in |
| Fastener Series | 1-1/2 |
| Weight | 1.3 LB |
| EAN or UPC | 697598305589 |