- Bolt Solid Plate Fastener Type
- 60 in Belt Width
- 45° Angle
| Alternate Part No. or Item Code | 30717 |
| Fastener Series | 1-1/2 |
| Belt Width | 60 in |
| Angle | 45 degrees |
| Fastener Type | Bolt Solid Plate |
| Weight | 3.5 LB |
| EAN or UPC | 697598307170 |
| Alternate Part No. or Item Code | 30717 |
| Fastener Series | 1-1/2 |
| Belt Width | 60 in |
| Angle | 45 degrees |
| Fastener Type | Bolt Solid Plate |
| Weight | 3.5 LB |
| EAN or UPC | 697598307170 |