- Bolt Solid Plate Fastener Type
- 12 in Belt Width
- 90° Angle
| Fastener Type | Bolt Solid Plate |
| Belt Width | 12 in |
| Angle | 90 degrees |
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30516 |
| Weight | 5.319 LB |
| EAN or UPC | 697598305169 |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 12 in |
| Angle | 90 degrees |
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30516 |
| Weight | 5.319 LB |
| EAN or UPC | 697598305169 |