- Bolt Solid Plate Fastener Type
- 18 in Belt Width
- 45° Angle
| Belt Width | 18 in |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30676 |
| Angle | 45 degrees |
| Weight | 1.74 LB |
| EAN or UPC | 697598306760 |
| Belt Width | 18 in |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30676 |
| Angle | 45 degrees |
| Weight | 1.74 LB |
| EAN or UPC | 697598306760 |