- Bolt Solid Plate Fastener Type
- 48 in Belt Width
- 90° Angle
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30527 |
| Angle | 90 degrees |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 48 in |
| Weight | 3.851 LB |
| EAN or UPC | 697598305275 |
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30527 |
| Angle | 90 degrees |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 48 in |
| Weight | 3.851 LB |
| EAN or UPC | 697598305275 |