- 1
- 140
- 190
- RP1
- 1 1/2
| Alternate Part No. or Item Code | 30595 |
| Tool Type | Bolt Breaker Straight |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 2, 140, 190, 1, 1 1/2, RP1, 2 1/4 & RP2 |
| Bolt Hole | 1/4 in 5/16 in |
| Weight | 1.9 LB |
| EAN or UPC | 697598305954 |
| Alternate Part No. or Item Code | 30595 |
| Tool Type | Bolt Breaker Straight |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 2, 140, 190, 1, 1 1/2, RP1, 2 1/4 & RP2 |
| Bolt Hole | 1/4 in 5/16 in |
| Weight | 1.9 LB |
| EAN or UPC | 697598305954 |