- 375X/550 Fastener Series
- Bolt Breaker Tool Type
- Bolt Hinged Fastener Type
- 1/4 in Bolt Hole Diameter
description
- Required for installation
features
- Easily break the excess bolt material off after installing Bolt Solid Plate or Bolt Hinged fasteners
| Fastener Series | 1, 140, 190, 375, 550, RP1 |
| Alternate Part No. or Item Code | 30474 |
| Tool Type | Hand Tool |
| Bolt Hole | 1/4 in |
| Fastener Type | Bolt Hinged |
| Tool Name | Bolt Breaker |
| Weight | 1.018 LB |
| EAN or UPC | 697598304742 |
| NSN Number | 3030-00-862-0636 |

