- 1 1/2
- 2
- 2 1/4 & RP2 Fastener Series
- Bolt Breaker
- Straight Tool Type
description
- Required for installation
features
- Easily break the excess bolt material off after installing Bolt Solid Plate or Bolt Hinged fasteners
| Alternate Part No. or Item Code | 30475 |
| Fastener Type | Bolt Solid Plate |
| Bolt Hole | 5/16 in |
| Tool Name | Bolt Breaker |
| Tool Type | Hand Tool |
| Fastener Series | 1 1/2, 2, 2 1/4, RP2 |
| Weight | 5.249 LB |
| EAN or UPC | 697598304759 |
| NSN Number | 5120-00-322-6144 |

