Flexco
125-RET-50
Hinge Pin Retaining Washer for Alligator® Staple
Item #100849722
-
Pre-Packed Quantities
- RS125 Fastener Series
- Stainless Steel Material
description
- Eliminates problems associated with hinge pin migration with easy-to-install retaining washers.
| Alternate Part No. or Item Code | 50053 |
| Fastener Series | 125 |
| I.D. | 0.16 in |
| O.D. | 5/16 in |
| Material | Stainless Steel |
| Weight | 2.45 LB |
| EAN or UPC | 697598500533 |
-
Pre-Packed Quantities

