- Bolt Solid Plate Fastener Type
- 16 in Belt Width
- 90° Angle
| Belt Width | 16 in |
| Fastener Type | Bolt Solid Plate |
| Angle | 90 degrees |
| Alternate Part No. or Item Code | 30485 |
| Fastener Series | 140 |
| Weight | 2.9 LB |
| EAN or UPC | 697598304858 |
| Belt Width | 16 in |
| Fastener Type | Bolt Solid Plate |
| Angle | 90 degrees |
| Alternate Part No. or Item Code | 30485 |
| Fastener Series | 140 |
| Weight | 2.9 LB |
| EAN or UPC | 697598304858 |