- 140 Fastener Series
- 3/16 in to 7/16 in Belt Thickness Range
- 225 lb/in Maximum Belt Tension
- VP Rubber Covered Top, MegAlloy Bottom Material
| Minimum Pulley Diameter | 14 in |
| Belt Thickness Range | 3/16 in to 7/16 in |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 140 |
| Hardware Type | Fastener Set |
| Alternate Part No. or Item Code | 20081 |
| Material | Rubber/MegAlloy |
| Weight | 0.2 LB |
| EAN or UPC | 697598200815 |

