- 1/8 in to 5/32 in Belt Thickness Range
- Steel Material
- 65 lb/in Maximum Belt Tension
applications
- Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment
features
- Requires only a hammer
- no special tools needed
- Low profile, one-piece design results in an exceptionally smooth joint
- Alligator® Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths
includes
- Set includes six sets per box with 6" strips, rocker hinge pins and one gauge pin
| Hinge Pin Included | Yes |
| Material | Steel |
| Strip Length | 12 |
| Alternate Part No. or Item Code | 10003 |
| Fastener Series | 15 |
| Hinge Pin Diameter | 0.09375 |
| Hinge Pin Material | Steel Rocker |
| Minimum Pulley Diameter | 2 1/2 in |
| Belt Width | 12 in |
| Belt Thickness Range | 1/8 in to 5/32 in |
| Weight | 1.0 LB |
| EAN or UPC | 697598100030 |
| NSN Number | 3030-00-723-3234 |

