- 60 in Belt Width
- 1/8 in to 5/32 in Belt Thickness Range
- 316 Stainless Steel Material
- 65 lb/in Maximum Belt Tension
| Hinge Pin Material | Corrugated Stainless Steel |
| Fastener Series | 15 |
| Alternate Part No. or Item Code | 10593 |
| Hinge Pin Diameter | 0.09375 |
| Hardware Type | Fastener |
| Hinge Pin Included | Yes |
| Minimum Pulley Diameter | 2 1/2 in |
| Belt Thickness Range | 1/8 in to 5/32 in |
| Material | Stainless Steel |
| Belt Width | 60 in |
| Weight | 4.871 LB |
| EAN or UPC | 697598105936 |

