Flexco
187-RET-50
Hinge Pin Retaining Washer for Alligator® Staple
Item #100849705
-
Pre-Packed Quantities
- RS187 Fastener Series
- Stainless Steel Material
description
- Eliminates problems associated with hinge pin migration with easy-to-install retaining washers.
| I.D. | 0.22 in |
| Fastener Series | 187 |
| Alternate Part No. or Item Code | 50075 |
| O.D. | 3/8 in |
| Material | Stainless Steel |
| Weight | 2.701 LB |
| EAN or UPC | 697598500755 |
-
Pre-Packed Quantities

