- Bolt Solid Plate Fastener Type
- 60 in Belt Width
- 90° Angle
| Alternate Part No. or Item Code | 30513 |
| Belt Width | 60 in |
| Fastener Series | 190 |
| Angle | 90 degrees |
| Fastener Type | Bolt Solid Plate |
| Weight | 3.75 LB |
| EAN or UPC | 697598305138 |
| Alternate Part No. or Item Code | 30513 |
| Belt Width | 60 in |
| Fastener Series | 190 |
| Angle | 90 degrees |
| Fastener Type | Bolt Solid Plate |
| Weight | 3.75 LB |
| EAN or UPC | 697598305138 |