- 190 Fastener Series
- 5/16 in to 9/16 in Belt Thickness Range
- 375 lb/in Maximum Belt Tension
- Stainless Steel - Top Plates Only Material
applications
- Sand
- Gravel
- Crushed stone
- Grain
- Coal
- Cement
- Salt
features
- Engineered to meet the demands of the toughest material handling applications
- Provides a strong, sift-free splice and superior holding ability
- Sizes accommodate belts from 3/16" (5 mm) to over 13/16" (24 mm) thick
- High tensile strength bolts compress top and bottom plates to distribute splice tension evenly across the entire width of each fastener plate
- Specially formed teeth penetrate deep into the belt carcass without damaging carcass fibers
- Easily installed on-site using portable hand tools or power tools
- Exclusive piloted bolts also contribute to faster installation
- Exclusive tapered tip cradles nuts securely in place
| Hardware Type | Fastener Set |
| Minimum Pulley Diameter | 18 in |
| Belt Thickness Range | 5/16 in to 9/16 in |
| Fastener Series | 190 |
| Material | Stainless Steel |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 20119 |
| Weight | 0.1 LB |
| EAN or UPC | 697598201195 |

