- 190 Fastener Series
- 5/16 in to 9/16 in Belt Thickness Range
- 375 lb/in Maximum Belt Tension
- VP Rubber Covered Top, MegAlloy Bottom Material
| Alternate Part No. or Item Code | 20080 |
| Material | Rubber/MegAlloy |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 190 |
| Minimum Pulley Diameter | 18 in |
| Belt Thickness Range | 5/16 in to 9/16 in |
| Hardware Type | Fastener Set |
| Weight | 0.24 LB |
| EAN or UPC | 697598200808 |

