- 3/32 in to 1/8 in Belt Thickness Range
- Hook Fastener Type
- 6 in Length
- Galvanized Material
features
- Inexpensive, yet highly reliable solution for connecting conveyor belts
- Can be easily installed on-site by one person with easy to operate tools
- Reduced operating noise
- 12 carded hooks per box with pins
| Alternate Part No. or Item Code | 02269 |
| Wire Diameter | 0.04 in |
| Fastener Series | 1 |
| Minimum Pulley Diameter | 2 in |
| Belt Thickness Range | 3/32 in to 1/8 in |
| Hook Style | Carded |
| Fastener Type | Hook |
| Length | 6 in |
| Material | Galvanized |
| Hinge Pin Material | Nylon Steel |
| Required Pin Diameter | 0.065 |
| Hinge Pin Included | Yes |
| Hardware Type | Fastener |
| Hook Size | 1SP (1A) |
| Weight | 0.038 LB |
| EAN or UPC | 697598022691 |

