- 1/16 in to 3/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- Galvanized Material
features
- Inexpensive, yet highly reliable solution for connecting conveyor belts
- Can be easily installed on-site by one person with easy to operate tools
- Reduced operating noise
- 12 carded hooks per box with pins
| Length | 12 in |
| Alternate Part No. or Item Code | 02139 |
| Fastener Series | 1 |
| Fastener Type | Hook |
| Material | Galvanized |
| Hook Style | Carded |
| Wire Diameter | 0.04 in |
| Minimum Pulley Diameter | 2 in |
| Hook Size | 1XSP (1D) |
| Hardware Type | Fastener |
| Required Pin Diameter | 0.065 |
| Belt Thickness Range | 1/16 in to 3/32 in |
| Hinge Pin Included | No |
| Weight | 0.038 LB |
| EAN or UPC | 697598021397 |

