- Bolt Solid Plate Fastener Type
- 54 in Belt Width
- 90° Angle
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 2-1/2 |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 30608 |
| Angle | 90 degrees |
| Weight | 14.164 LB |
| EAN or UPC | 697598306081 |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 2-1/2 |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 30608 |
| Angle | 90 degrees |
| Weight | 14.164 LB |
| EAN or UPC | 697598306081 |