- 2 1/2 Fastener Series
- 3/4 in to 1 in Belt Thickness Range
- 450 lb/in Maximum Belt Tension
- Steel Material
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 2 1/2 |
| Belt Thickness Range | 3/4 in to 1 in |
| Alternate Part No. or Item Code | 20052 |
| Material | Steel |
| Hardware Type | Fastener Set |
| Minimum Pulley Diameter | 42 in |
| Weight | 32.2 LB |
| EAN or UPC | 697598200525 |

