- Bolt Solid Plate Fastener Type
- 12 in Belt Width
- 90° Angle
| Belt Width | 12 in |
| Alternate Part No. or Item Code | 30564 |
| Angle | 90 degrees |
| Fastener Series | 2 |
| Fastener Type | Bolt Solid Plate |
| Weight | 3.2 LB |
| EAN or UPC | 697598305640 |
| Belt Width | 12 in |
| Alternate Part No. or Item Code | 30564 |
| Angle | 90 degrees |
| Fastener Series | 2 |
| Fastener Type | Bolt Solid Plate |
| Weight | 3.2 LB |
| EAN or UPC | 697598305640 |