- Steel Material
- Fastener Series 1, 140, 190, RP1
| Alternate Part No. or Item Code | 20377 |
| Fastener Series | 140, 190, 1, RP1 |
| Fastener Type | Bolt Solid Plate |
| Hardware Type | Slotted Nut |
| Material | Steel |
| Weight | 0.8 LB |
| EAN or UPC | 697598203779 |
| Alternate Part No. or Item Code | 20377 |
| Fastener Series | 140, 190, 1, RP1 |
| Fastener Type | Bolt Solid Plate |
| Hardware Type | Slotted Nut |
| Material | Steel |
| Weight | 0.8 LB |
| EAN or UPC | 697598203779 |