- Lacing Fastener Type
- 20 Fastener Series
- Steel Corrugated Hinge Pin Material
features
- One-piece fastener strip ensures no loose pieces to work themselves out of the belt and into the conveyed product
- Designed for belts from 1/32" to 1/2" (0.8 mm to 12.5 mm)
- Installation requires no special tools
- Lacing is secured with teeth that embed lengthwise on the belt, providing a strong, vise-like hold
- Clips hold gauge rod and lacing firmly and squarely against the belt, ensuring a strong, straight splice
- Straight splice helps ease hinge pin insertion
| Hinge Pin Diameter | 0.109375 |
| Fastener Type | Lacing |
| Belt Width | 12 in |
| Hinge Pin Material | Corrugated Steel |
| Alternate Part No. or Item Code | 10034 |
| Hardware Type | Hinge Pins |
| Fastener Series | 20 |
| Weight | 1.19 LB |
| EAN or UPC | 697598100344 |

