- 60 in Belt Width
- 5/32 in to 3/16 in Belt Thickness Range
- 316 Stainless Steel Material
- 95 lb/in Maximum Belt Tension
| Belt Thickness Range | 5/32 in to 3/16 in |
| Minimum Pulley Diameter | 3 in |
| Hinge Pin Material | Corrugated Stainless Steel |
| Hardware Type | Fastener |
| Material | Stainless Steel |
| Hinge Pin Diameter | 0.109375 |
| Alternate Part No. or Item Code | 10609 |
| Fastener Series | 20 |
| Hinge Pin Included | Yes |
| Belt Width | 60 in |
| Weight | 6.211 LB |
| EAN or UPC | 697598106094 |

