- Lacing Fastener Type
- 25 Fastener Series
- Steel Corrugated Hinge Pin Material
| Hinge Pin Material | Corrugated Steel |
| Hardware Type | Hinge Pins |
| Fastener Type | Lacing |
| Alternate Part No. or Item Code | 11167 |
| Belt Width | 48 in |
| Fastener Series | 25 |
| Hinge Pin Diameter | 0.125 |
| Weight | 1.16 LB |
| EAN or UPC | 697598111678 |

