- 3/16 in to 7/32 in Belt Thickness Range
- Steel Material
- 100 lb/in Maximum Belt Tension
applications
- Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment
features
- Requires only a hammer
- Low profile, one-piece design results in an exceptionally smooth joint
- Alligator® Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths
- no special tools needed
| Hinge Pin Diameter | 0.125 |
| Minimum Pulley Diameter | 4 in |
| Fastener Series | 25 |
| Strip Length | 12 |
| Alternate Part No. or Item Code | 10022 |
| Material | Steel |
| Hinge Pin Included | Yes |
| Hinge Pin Material | Steel Rocker |
| Belt Thickness Range | 3/16 in to 7/32 in |
| Weight | 4.81 LB |
| EAN or UPC | 697598100221 |

