- 1/16 in to 1/8 in Belt Thickness Range
- Hook Fastener Type
- 6 in Length
- Galvanized Material
| Required Pin Diameter | 0.065 |
| Minimum Pulley Diameter | 15/16 in |
| Fastener Type | Hook |
| Material | Galvanized |
| Hook Size | 25LP |
| Belt Thickness Range | 1/16 in to 1/8 in |
| Hinge Pin Included | No |
| Alternate Part No. or Item Code | 01985 |
| Fastener Series | 25 |
| Length | 6 in |
| Hook Style | Carded |
| Hardware Type | Fastener |
| Wire Diameter | 0.025 in |
| Weight | 0.048 LB |
| EAN or UPC | 697598019851 |

