- 3/64 in to 1/16 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
features
- Reduced operating noise
- 12 carded hooks per box with pins
- Inexpensive, yet highly reliable solution for connecting conveyor belts
- Can be easily installed on-site by one person with easy to operate tools
| Length | 12 in |
| Required Pin Diameter | 0.065 |
| Wire Diameter | 0.025 in |
| Fastener Series | 25 |
| Alternate Part No. or Item Code | 01821 |
| Material | Stainless Steel |
| Hook Size | 25 |
| Hinge Pin Included | Yes |
| Fastener Type | Hook |
| Hook Style | Carded |
| Belt Thickness Range | 3/64 in to 1/16 in |
| Minimum Pulley Diameter | 15/16 in |
| Hinge Pin Material | Nylon Stainless Steel |
| Hardware Type | Fastener |
| Weight | 0.58 LB |
| EAN or UPC | 697598018212 |

